Beli automatic grease system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Perma Automatic Lubricator (Pelumas Otomatis)Deskripsi:-The grease remaining level can be confirmed.-There is no restriction on the mounting direction.-Optimum for grease lubrication of bearing parts.-Optimum for labor saving of grease lubrication.-Standard Grease SF01 (NLGI#2, working temperature range: -25 to 130°C)
- TRUSCO Auto Grease Cup (Spring Type Automatic Greasing Device) (Pelumas Otomatis)Deskripsi:Grease is automatically supplied for 1 to 3 weeks in 1 oiling.Adopted a transparent body which makes inside contents be visible.
- TRUSCO Lubricator (Lubrikator)Deskripsi:-Mix moderate amount of lubricant oil into the compressed air to make the pneumatic equipment smoother and prevent wear.-Lubricating oil dripping amount is adjustable with needle.atribut:
- Connection Port Diameter: Rc3/8
- Processing Air Volume: 2mᶟ/min.
- Working Pressure: 1Mpa
- Oil Reservoir Capacity: 200
- Showa Corp. Lubrication Unit (Lubrikator)Deskripsi:The LCB3 TMS model lubrication unit possesses a controller which complies to the TMS standards.The unit's operation (discharge frequency or intermittence) can be controlled by either an intermittence timer or an impulse count timer and may also be controlled from an external source.Possessing a pressure switch & float switch, effective lubrication management can be undertaken.atribut:
- Frequency (Hz): 50/60
- Discharge Volume (L/minute): 0.1 (50Hz); 0.12 (60Hz)
- Viscosity Range (mm²/s): 50-800
- SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis)Deskripsi:SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
- SKF Chain Lube Automatic Lubricators (Pelumas Rantai Otomatis)Deskripsi:LAGD 125 is filled with SKF LHMT 68 high-performance mineral chain oil with high anti-wear protection. Our gas driven single point automatic lubricators are available in many configurations, pre-filled with SKF lubricants or empty, suitable for filling with oil. With tool-free activation and time-setting they allow easy, safe and accurate relubrication.atribut:
- Shelf Life (year): 2
- Zahren Power Lubu (Pneumatic type with pressure incriasing gun B2)Deskripsi:Intensifying pressure gun B2 is attachedatribut:
- Set Contents: Follower disc (Inner lid)
- Discharge Quantity (cc/minute): 540
- Maximum Discharge Pressure (MPa): 68.6
- Height (mm): 555
- Diameter (mm): 315
- Pressure Hose (m): 4.0
- Operating air pressure: (4 to 7kg/cm2) (0.39 to 0.68MPa)
- Accessories: Follower Disc (medium lid)
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- BOSCH Dry Car Battery MF (Aki Mobil Kering)Deskripsi:Aki Kering Mobil SM Mega Power (Maintenance Free) Performa Optimal. Teknologi Calcium - Calcium untuk tenaga start yang handal. Umur pakai yang lama. Tersegel, bebas perawatan membuatnya minim self-discharge guna pemakaian lebih tahan lama. Daya tahan yang tinggi. Dirancang dan disesuaikan untuk kendaraan jenis penumpang, truck dan kendaraan komersial. Jaminan Keamanan. Desain labirin pada penutup dengan penangkal api memberi keamanan maksimal. Aki Bosch S3 Maintenance Free: Perpaduan keamanan dan daya tahan. Aki Bosch S3 Maintenance Free ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan dan memberikan kemudahan berupa "maintanance free". Dengan teknologi kalsium dan kisi perpanjangan, S3 maintanance free menggabungkan daya start handal dengan umur pakai lebih panjang. Sekilas Manfaat Anda : - Teknologi kalsium modern dan "maintanance free". - Solusi terbaik untuk pengganti Aki konvensional. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan beberapa komponen penyita energi.
- GS ASTRA Hybrid Car Battery (Aki Mobil)Deskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga automatic grease system Terbaru October 2026
| Perma Automatic Lubricator (Pelumas Otomatis) | Rp1.199.900 |
| TRUSCO Auto Grease Cup (Spring Type Automatic Greasing Device) (Pelumas Otomatis) | Rp629.900 |
| PULSARLUBE Pulsarlube M/MSP/PLC Accessory kit | Rp8.099.900 |
| TRUSCO Lubricator (Lubrikator) | Rp449.900 |
| Showa Corp. Lubrication Unit (Lubrikator) | Rp9.899.900 |
| SKF Electro-Mechanical Lubricant Dispensers (Pelumas Otomatis) | Rp659.900 |
| SKF Chain Lube Automatic Lubricators (Pelumas Rantai Otomatis) | Rp789.900 |
| Zahren Power Lubu (Pneumatic type with pressure incriasing gun B2) | Rp23.999.900 |
| SKF Grease Pump (Pompa Gemuk) | Rp2.399.900 |
| BOSCH Dry Car Battery MF (Aki Mobil Kering) | Rp659.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Dispenser%20Gemuk%20Otomatis/Perma%20Automatic%20Lubricator%20(Pelumas%20Otomatis)/P102706017-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Dispenser%20Gemuk%20Otomatis/TRUSCO%20Auto%20Grease%20Cup%20(Spring%20Type%20Automatic%20Greasing%20Device)%20(Pelumas%20Otomatis)/dvP104715499-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/PULSARLUBE%20Pulsarlube%20M%2FMSP%2FPLC%20Accessory%20kit/ijP102321667-2.jpg)
/P102378212-3.jpg)
/pnP106748923-1.jpg)
/j0P104067684-6.jpg)
/ppP104056925-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Zahren%20Power%20Lubu%20(Pneumatic%20type%20with%20pressure%20incriasing%20gun%20B2)/P102017890-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
/crP101518459-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/PULSARLUBE%20Pulsarlube%20OL%20Option%20Kit/j1P102321685-2.jpg)
/kyP102180754-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)